Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable

  • Mfr # VLSH2H5RD

  • Zoro # G0859535


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Width
2.56 in
Standards
EU RoHS Directive, RoHS exemption information, RoHS exemption information
NEMA Enclosure Type
1, 2, 3R, 4, 4X, 12, 12K
Depth
2.80 in
Height
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLSH2H5RD
Zoro #
G0859535
UPC #
-
Country of Origin
Italy

Dimensions

Width
2.56 in
Depth
2.80 in
Height
2.56 in
Base Dimension
65 x 65 mm

Details

Item
Rotary handle
Standards
EU RoHS Directive, RoHS exemption information, RoHS exemption information
NEMA Enclosure Type
1, 2, 3R, 4, 4X, 12, 12K
IP Rating
65
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Fixing Mode
hole 22.5 mm
Marking
0 - 1
Device Short Name
VLSH
Handle Colour
red
Tightening Torque
2.3 N.m
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Nema Degree Of Protection
NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508
Product Or Component Type
rotary handle
Ip Degree Of Protection
IP65
Handle Front Plate Colour
yellow
Range
TeSys

Description

Rotary handle, 1, 2, 3R, 4, 4X, 12, 12K NEMA Enclosure Type, 65 IP Rating, Height 2.56 in, Width 2.56 in, Depth 2.80 in, Standards EU RoHS Directive, RoHS exemption information, RoHS exemption information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.