Disconnect switch, TeSys VLS, protruding rotary handle, screw mounting, 65x65 mm, black handle, 5 mm shaft

  • Mfr # VLSH2S5B

  • Zoro # G0859413


product price: $37.89
/ea

Key Features

IP Rating
65
Standards
California proposition 65, EU RoHS Directive, RoHS exemption information, China RoHS Regulation
Height
2.56 in
Width
2.56 in
Depth
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSH2S5B
Zoro #
G0859413
UPC #
-
Country of Origin
Italy

Dimensions

Height
2.56 in
Width
2.56 in
Depth
2.20 in
Base Dimension
65 x 65 mm

Details

Item
Rotary handle
IP Rating
65
Standards
California proposition 65, EU RoHS Directive, RoHS exemption information, China RoHS Regulation
NEMA Enclosure Type
1, 2, 3R, 4, 4X, 12, 12K
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
black
Tightening Torque
2.3 N.m
Product Or Component Type
rotary handle
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Handle Front Plate Colour
grey
Device Short Name
VLSH
Marking
0 - 1 || OFF-ON
Nema Degree Of Protection
NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508
Ip Degree Of Protection
IP65
Fixing Mode
by 4 screws
Range
TeSys

Description

Rotary handle, 1, 2, 3R, 4, 4X, 12, 12K NEMA Enclosure Type, 65 IP Rating, Height 2.56 in, Width 2.56 in, Depth 2.20 in, Standards California proposition 65, EU RoHS Directive, RoHS exemption information, China RoHS Regulation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.