Shop SCHNEIDER ELECTRIC
Create Account
Discrete Output Module
- Mfr # BMXDDO3202K
- Zoro # G423561857
product price:Â
$
542.55
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMXDDO3202K
- Zoro #
- G423561857
- UPC #
- -
- Country of Origin
- France
Description
Schneider Electric BMXDDO3202K is a high-density Modicon X80 discrete output module designed for reliable digital control in industrial automation systems. It provides 32 solid-state transistor outputs with positive logic, ensuring fast and precise switching for field devices such as relays, indicators, and actuators. Specifications: -Brand: Schneider Electric -Model: BMXDDO3202K -Product Type: Discrete Output Module -Series: Modicon X80 -Number of Outputs: 32 -Output Type: Transistor (Solid State) -Output Logic: Positive (Source type) -Output Voltage: 24V DC (19-30V DC) -Output Current: 0.1 A per channel -Max Current per Module: 3.2 A -Response Time: 1.2 ms -Protection: Short-circuit, overload, overvoltage, reverse polarity -Electrical Connection: 28-way removable terminal block -Mounting: Modicon X80 rack system -Protection Rating: IP20 -Application: Industrial PLC output control & automation systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.