Motor Drive Input/Output Cards
- Mfr # VW3G22401
- Zoro # G913321817
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
For Use With
Soft Starter
Includes
Fan
Voltage
220V AC
Accessory Type
Fan Kit
For Use with Manufacturer Part Number
Mfr. No. ATS22D62Q, Mfr. No. ATS22D62S6, Mfr. No. ATS22D88Q, Mfr. No. ATS22D88S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3G22401
- Zoro #
- G913321817
- UPC #
- 3606480214202
- Country of Origin
- China
- Item
- Motor Drive Input/Output Cards
- For Use With
- Soft Starter
- Includes
- Fan
- Voltage
- 220V AC
- Accessory Type
- Fan Kit
- For Use with Manufacturer Part Number
- Mfr. No. ATS22D62Q, Mfr. No. ATS22D62S6, Mfr. No. ATS22D88Q, Mfr. No. ATS22D88S6
- Series
- Altistart 22
- Compatible Manufacturer Model Number
- Mfr. No. ATS22D62Q, Mfr. No. ATS22D62S6, Mfr. No. ATS22D88Q, Mfr. No. ATS22D88S6
- Compatible Series
- Altistart 22
Description
Motor Drive Input/Output Cards, For Use with Series Altistart 22, For Use with Manufacturer Part Number Mfr. No. ATS22D62Q, Mfr. No. ATS22D62S6, Mfr. No. ATS22D88Q, Mfr. No. ATS22D88S6, For Use With Grainger Item Number 55WN30, 55WN31, 55WN33, 55WN34, For Use With Soft Starter, Series Altistart 22, Includes Fan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.