Discrete Output Module

  • Mfr # BMXDRA1605
  • Zoro # G623561671
product price: 
$
370.82
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BMXDRA1605
Zoro #
G623561671
UPC #
-
Country of Origin
France

Description

Schneider Electric BMXDRA1605 is a Modicon X80 discrete output module designed for flexible and reliable switching of industrial loads. It provides 16 relay outputs capable of handling both AC and DC voltages, making it suitable for a wide range of automation and machine control applications. Specifications: -Brand: Schneider Electric -Model: BMXDRA1605 -Product Type: Discrete Output Module -Series: Modicon X80 -Number of Outputs: 16 -Output Type: Relay (NO contacts) -Output Voltage: 24-240V AC / 24-48V DC -Output Current: 2 A per channel (resistive) -Response Time: ON ≤ 8 ms / OFF ≤ 10 ms -Electrical Life: Up to 300,000 cycles (varies by load type) -Protection: Short-circuit, overload, overvoltage (fuse/diode/RC protection) -Insulation Resistance: >10 Mohm at 500 V DC -Power Dissipation: 3 W -Mounting: Modicon X80 rack system -Protection Rating: IP20 -Application: Industrial automation, relay control systems

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews