15.6" HTML5 Web Panel
- Mfr # cMT3162XW
- Zoro # G924224190
product price:Â
$
1,719.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
Voltage
24V DC
Overall Width
400 mm
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Memory Type
1 GB RAM, 4 GB Flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3162XW
- Zoro #
- G924224190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Voltage
- 24V DC
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Communication Protocol Method
- Ethernet, USB
- Product Type
- HTML5 Web Panel
- Item
- HTML5 Web Panel
- Touchscreen Technology
- Capacitive
- Display Type
- LCD
- Pixel Resolution
- 1920 x 1080 Pixels
- Touchscreen Touch Type
- Multi-Touch
Dimensions
- Overall Width
- 400 mm
- Overall Height
- 263 mm
- Display Screen Size
- 15.6 in
- Overall Depth
- 27.6 mm
- Fits Chest Size
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
Description
HTML5 Web Panel, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.