Zoro Homepage

Display Module, 12 to 24V DC, 11.6" H

  • Mfr # HMIDT752

  • Zoro # G715890665


product price: $5,056.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Display Screen Size
15 in
Touchscreen Touch Type
Multi-Touch
Overall Width
16.3 in
Overall Depth
2.7 in
Touchscreen Technology
Capacitive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT752
Zoro #
G715890665
UPC #
3606481203465
Country of Origin
United States

Dimensions

Display Screen Size
15 in
Overall Width
16.3 in
Overall Depth
2.7 in
Overall Height
11.6 in

Details

Touchscreen Touch Type
Multi-Touch
Touchscreen Technology
Capacitive
Product Type
Display Module
Input Circuit Voltage - Minimum
10.8 V DC
Display Type
TFT Color LCD
Item
Display Module
Compatible with Series
HMIG2U, HMIG3U, HMIG5U2, HMIG5U21, HMIG5U22
Communication Protocol Method
USB
Input Circuit Current - Maximum
30 A
Compatible Product Type
Premium and Open Harmony GTU Boxes
Pixel Resolution
1,366 x 768 Pixels
Voltage
12 to 24V DC
Input Circuit Voltage - Maximum
24 V DC

Description

Flat screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.