Zoro Homepage

Display Module, 12 to 24V DC, 5.2" H

  • Mfr # HMIG5U22

  • Zoro # G615890499


product price: $2,917.99
/ea
Free Shipping & Returns

Key Features

Memory Type
4 GB RAM Internal, 512 KB NVRAM Backup
Voltage
12 to 24V DC
Input Circuit Voltage - Minimum
12 V DC
Overall Width
7.4 in
Overall Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIG5U22
Zoro #
G615890499
UPC #
3606481058751
Country of Origin
Indonesia

Dimensions

Overall Width
7.4 in
Overall Depth
1.8 in
Overall Height
5.2 in

Details

Memory Type
4 GB RAM Internal, 512 KB NVRAM Backup
Voltage
12 to 24V DC
Input Circuit Voltage - Minimum
12 V DC
Item
Display Module
Communication Protocol
Modbus, Modbus TCP/IP, Uni-Telway
Communication Protocol Method
Ethernet, USB
Compatible with Series
HMIDT351, HMIDT542, HMIDT551, HMIDT642, HMIDT643, HMIDT651, HMIDT732, HMIDT752, HMIDT952
Input Circuit Voltage - Maximum
24 V DC
Input Circuit Current - Maximum
30 A
Product Type
Display Module

Description

Base unit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.