Double-headed push-button, Harmony 9001K, metal, flush, 7 colours choice, 30mm, stay put, with mechanical interlocking, 2 C/O

  • Mfr # 9001KR11UH1H1

  • Zoro # G3308362


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Panel Cutout Diameter
30 mm
Head Color
Multi
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR11UH1H1
Zoro #
G3308362
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Head Color
Multi
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-1
Bezel Material
metal
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Product Certifications
NEMA || UL 508
Positive Opening
without
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Product Or Component Type
double-headed push-button
Shape Of Signaling Unit Head
octagonal
Shape Of Screw Head
cross slotted
Protective Treatment
TC
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
Type Of Operator
2 stay put
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Device Presentation
complete product
Contacts Type And Composition
2 C/O
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Short Name
9001K
Operator Profile
flush 7 colours choice unmarked
Shock Resistance
50 gn IEC 60068-2-27
Contacts Material
silver alloy contacts
Electrical Shock Protection Class
class II IEC 61140
Range of Product
Harmony 9001K
Cap/Operator or Lens Colour
7 colours choice

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.