Drive Flush Mounting Kit
- Mfr # NSYPTDS4
- Zoro # G3546734
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
For Use With
Altivar Variable Speed Drive ATV340, Altivar Variable Speed Drive ATV630, Altivar Variable Speed Drive ATV930, Spacial SF and SM Enclosures
Depth
5.96 in
Width
12.8 in, 15.16 in
Height
15.16 in
Includes
Drilling Template, Fan Cover, Fan Support, Fixing Accessories, Instruction Sheet, Mounting Plate with Flanges and Integrated Gasket, Nuts, Plastic Edge Protector Profile, Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYPTDS4
- Zoro #
- G3546734
- UPC #
- 785901073727
- Country of Origin
- France
Dimensions
- Depth
- 5.96 in
- Width
- 12.8 in, 15.16 in
- Height
- 15.16 in
Details
- Item
- Drive Flush Mounting Kit
- For Use With
- Altivar Variable Speed Drive ATV340, Altivar Variable Speed Drive ATV630, Altivar Variable Speed Drive ATV930, Spacial SF and SM Enclosures
- Includes
- Drilling Template, Fan Cover, Fan Support, Fixing Accessories, Instruction Sheet, Mounting Plate with Flanges and Integrated Gasket, Nuts, Plastic Edge Protector Profile, Screws
- Enclosure
- UL Type 1
- Series
- Spacial SM
- For Use with Manufacturer Part Number
- Mfr. No. ATV630D15M3, Mfr. No. ATV630D18M3, Mfr. No. ATV630D22M3, Mfr. No. ATV630D30N4, Mfr. No. ATV630D37N4, Mfr. No. ATV630D45N4, Mfr. No. ATV930D15M3, Mfr. No. ATV930D18M3, Mfr. No. ATV930D22M3, Mfr. No. ATV930D30N4ATV930D37N4, Mfr. No. ATV930D45N4, Mfr. No. SF Enclosure, Mfr. No. SM Enclosure
- Accessory Type
- Flush Mounting Kit
- Compatible Manufacturer Model Number
- Mfr. No. ATV630D15M3, Mfr. No. ATV630D18M3, Mfr. No. ATV630D22M3, Mfr. No. ATV630D30N4, Mfr. No. ATV630D37N4, Mfr. No. ATV630D45N4, Mfr. No. ATV930D15M3, Mfr. No. ATV930D18M3, Mfr. No. ATV930D22M3, Mfr. No. ATV930D30N4ATV930D37N4, Mfr. No. ATV930D45N4, Mfr. No. SF Enclosure, Mfr. No. SM Enclosure
- Compatible Series
- ATV600, ATV900, Spacial SM
Description
Drive Flush Mounting Kit, For Use with Series ATV600, ATV900, Spacial SM, For Use with Manufacturer Part Number Mfr. No. ATV630D15M3, Mfr. No. ATV630D18M3, Mfr. No. ATV630D22M3, Mfr. No. ATV630D30N4, Mfr. No. ATV630D37N4, Mfr. No. ATV630D45N4, Mfr. No. ATV930D15M3, Mfr. No. ATV930D18M3, Mfr. No. ATV930D22M3, Mfr. No. ATV930D30N4ATV930D37N4, Mfr. No. ATV930D45N4, Mfr. No. SF Enclosure, Mfr. No. SM Enclosure, For Use With Grainger Item Number 53RF64, 53RF66, 53RF68, 53RF71, 53RF73, 53RF75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.