DC Permanent Magnet Motor, 56C

  • Mfr # CDP3445
  • Zoro # G8051876
product price: 
$
1,463.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDP3445
Zoro #
G8051876
UPC #
781568124482
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
10.0 A
Phase
DC
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Sub Application
Conveyors; Mixers; Packaging Machinery
Ins. Class
F
Voltage Compatibility
90V DC
Stud Quantity
4
Brush Type
Carbon
Full Load Torque
54 in-lb
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
General Purpose
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Motor Design
Permanent Magnet
Duty Cycle
Continuous
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Motor Bearings
Sealed
Weight
51 lb
Motor Service Factor
1
Nominal Efficiency
86.5 %
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Replacement For
34CB4504SP; 34FH5002A01SP; 34FN3002A01SP; 34GS1011SP; BP5000BK08SP; BP5201A11SP; LB1624; MN416A01
Motor Mounting Position
Horizontal
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate Service Factor
1
Frame Material
Steel
Insulation Class
F
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
90V DC
Mounting Position
Horizontal
Full Load Current
10.0 A
Manufacturers Warranty
1 yr
Shaft Design
Keyed
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
15 7/16 in
Length Less Shaft
13 9/16 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
15 7/16 in
Length
15 7/16 in

Description

DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, Voltage 90V DC, 10.0 A Full Load Amps, 56C Frame, Full Load Torque 54 in-lb, Replacement For 34CB4504SP; 34FH5002A01SP; 34FN3002A01SP; 34GS1011SP; BP5000BK08SP; BP5201A11SP; LB1624; MN416A01, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled

Restrictions

Hazardous material

Ratings & reviews