Dry Type Power Distribution Transformer, 300 kVA, 1, 120V AC, 208V AC Wye, 600 V delta

  • Mfr # EX300T65H

  • Zoro # G814840899


product price:  $29,078.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
600 V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
300 kVA
Phase
Three
Mounting - Transformer
floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX300T65H
Zoro #
G814840899
UPC #
785901003250
Country of Origin
Mexico

Dimensions

Overall Height
57.52 in
Overall Width
40.08 in
Overall Depth
32.76 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
600 V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
300 kVA
Phase
Three
Mounting - Transformer
floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
1
IP Rating
IP11
Winding Material
Aluminum
Color
Black/Green
Temperature Rise
150 Degrees C
Number of Outputs
(1) Analog, (3) Digital
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Input Voltage
600V AC
Sound Level
49 dB
Frequency
60 Hz
Enclosure Material
Aluminum
Voltage Function
Step Down
Display Type
LED
Start/Stop Control
Programmable
Output Frequency Range
0.599 kHz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Ethernet Port Included
Yes
Input Frequency
50 to 60 Hz
Displays
LED
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Control Method
Remote
Maximum Output Power
3 hp
Enclosure
Totally Enclosed
Dynamic Braking
Yes
Input Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Series
ATV320
Control Type
Remote
Output Phase AC
Single
Input Voltage Range
200V AC to 240V AC
Maximum Output Current
0.458333333333333
Torque Application
Constant Torque, Variable Torque
Digital Readout
Output Current; Output Frequency; Output Voltage
Style
Compact
Brake Chopper Included
Yes
Input Phase AC
Single
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Application
Complex Machines

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.