Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s.100h, asymmetrical flashing, 24V DC or 24.240V AC DC

  • Mfr # RE17RLMU

  • Zoro # G5957041


product price:  $65.15
/ea

Key Features

Delay Function
Asymmetrical Flashing
Number of Delay Functions
2
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RE17RLMU
Zoro #
G5957041
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
90 mm
Width
17.5 mm
Depth
72 mm

Details

Item
Time Delay Relay
Delay Function
Asymmetrical Flashing
Number of Delay Functions
2
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Current Rating
8 A
Standards
cULus|| CSA
Input Voltage
250 V
Power Consumption - Relay
0-32 VA 240 V AC; 0.6 W 24 V DC
Contact Material
cadmium free
Hz
50/60 Hz
Input or Control Voltage Range
0.85...1.1 Us
Housing Material
self-extinguishing
Electrical Connection
35 mm DIN rail conforming to EN/IEC 60715
Number of Functions
2
Type of Output
relay
Adjustment Method - Timer
selector switch front panel
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Range of Product
Harmony Timer Relays
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Temperature Drift
+/- 0.05 %/°C
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Time Delay Type
L, Li
Nominal Output Current
8A
Ip Degree of Protection
IP20 IEC 60529 terminal block), IP40 IEC 60529 housing), IP50 IEC 60529 front panel)
Mounting Support
35 mm DIN rail conforming to IEC 60715
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2/50µs
Maximum Switching Voltage
250 V AC
[Us] Rated Supply Voltage
24...240 V AC 50/60 Hz, 24 V DC
Maximum Delay Response
100 ms
Maximum Power Consumption In W
0.6 W 24 V DC
Marking
CE
Maximum Switching Current
8 A AC/DC
Mechanical Durability
10000000 cycles
Electrical Durability
100000 cycles resistive 8 A 250 V AC
Breaking Capacity
2000 VA
On-Load Factor
1
Device Short Name
RE17R
Creepage Distance
4 kV/3 IEC 60664-1
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-30-60°C
Local Signalling
LED indicator on steady: relay energised, no timing in progress, LED indicator 80 % ON and 20 % OFF flashing: timing in progress
Voltage Drift
+/- 0.2 %/V
Reset Time
120 ms on de-energisation typical
Shock Resistance
15 gn 11 ms IEC 60068-2-27
Supply Frequency
50...60 Hz +/- 5 %
Minimum Switching Current
10 mA 5 V DC
Mounting Position
any position in relation to normal vertical mounting plane
Relative Humidity
93-93 % without condensation IEC 60068-2-30
Immunity To Microbreaks
20 ms
Impulse Duration
100 ms with load in parallel typical, 30 ms typical
Operating Rate In Hz
10 Hz
Tightening Torque
0.6-1 N.m IEC 60947-1
Ambient Air Temperature For Operation
-20-60°C
Electromagnetic Compatibility
electrostatic discharge immunity test 6 kV in contact) level 3 IEC 61000-4-2, electrostatic discharge immunity test 8 kV in air) level 3 IEC 61000-4-2, susceptibility to electromagnetic fields 10 V/m 80 MHz to 1 GHz) level 3 IEC 61000-4-3, electrical fast transient/burst immunity test 1 kV capacitive connecting clip) level 3 IEC 61000-4-4, electrical fast transient/burst immunity test 2 kV direct) level 3 IEC 61000-4-4, 1.2/50µs shock waves immunity test 1 kV differential mode) level 3 IEC 61000-4-5, 1.2/50µs shock waves immunity test 2 kV common mode) level 3 IEC 61000-4-5, conducted RF disturbances 10 V 0.15...80 MHz) level 3 IEC 61000-4-6, voltage dips and interruptions immunity test 0 % 1 cycle) IEC 61000-4-11, voltage dips and interruptions immunity test 70 % 25/30 cycles) IEC 61000-4-11, conducted and radiated emissionsclass B EN 55022
Compatibility Code
RE17
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1

Description

Dual Function Flashing Relay,240A,8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.