Schneider Electric
Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC
Mfr # XB5AS8444
Zoro # G7654816
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60947-5-4 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Width 40 mm
- Height 43 mm
- Depth 82 mm
- Fixing Collar Material plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- LEVITON Receptacle (5325-W)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- SCHNEIDER ELECTRIC Contact Block, 1 NO Contact, 10A @ 600VAC (9001KA6)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- Schneider Electric Switches