Leviton

Receptacle


original price: $2.99
14% off
new price: $2.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Application Environment Residential Grade
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
See all product information

Product Information

Dimensions

Maximum Wire Size 12 AWG
Overall Depth 1.1 in
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 2.8 in
Face Plate Width 1.3 in
Minimum Wire Size 14 AWG

Details

Item - Plugs and Receptacles Decora Duplex Receptacle
Outlet Type - Plugs and Receptacles Decorator Duplex
Application Environment Residential Grade
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125VAC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Sub-Category Duplex Receptacles
NEMA Configuration 5-15
Color - Plugs and Receptacles White
Type Duplex Receptacle
Wiring Method - Plugs and Receptacles Push and Side
Wiring Method Back, Side
Number of Poles 2
Item Receptacle
Number of Wires 3
Voltage 125 VAC
Color White
Phase Single
Standards Class 6233-01, CSA C22.2 No. 42 File E152105, NOM 057 Certified, UL 498 File E13399, UL Listed E-13399, UL Listed E13399
Includes Grounding Clip
Material Thermoplastic (Body and Face)
UL 94 Flammability Rating V-2
Includes Mounting Hardware Yes
Voltage Rating 125V AC
Additional Electrical Protections Standard Protection
Number of Poles & Wires 2 Pole / 3 Wire
Minimum Operating Temperature -40 Degrees F
NEMA Enclosure Rating Not Rated
Grounding Grounded
Housing Color White
Polarized No
Key Resistance Properties Standard Resistance
Wire Connection Types Screw Terminals
Grade Federal Specification
Wire Connection Type Screw Terminals
Cover Type No Cover
Connection Orientation Straight
Additional Electrical Protection Standard Protection
Housing Material Thermoplastic
Market Residential
Maximum Operating Temperature 140 Degrees F
Current Rating 15 A
GFCI No
NEMA Receptacle Configuration 5-15R
Primary Resistance Properties Impact Resistant - 15 A
Receptacle Type Decorator Duplex
Mount Type Flush
Resistance Properties Impact Resistant
Number of Outlets 2
UL 498 File E13399
UL Listed File E-13399
CSA C22.2 No. 42 File 152105; Class 6233-01
Torque Range 14 - 18 in.-lbs
Ground Clips Brass-Plated
Terminal Screws Brass
Termination Quickwire Push-In & Side
Terminal ID Brass-Hot, Green-Ground, White-Neutral
Amperage 15 A
Pole 2
Body Material Thermoplastic
NOM Certified 57
Face Material Thermoplastic
Grounding Screw Steel 8-32
Terminal Accom. 14-12 AWG
Flammability Rated V-2 per UL 94
NEMA 5-15R
Strap Material Steel
Operating Temperature -40°C to 60°C
Wire 3

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.