Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 120V, 13 sec.

  • Mfr # MP-423

  • Zoro # G2086128


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Includes
Switch
For Use With Mfr. Model Number
EA53
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-423
Zoro #
G2086128
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Width
5 3/8 in
Overall Depth
6 3/8 in

Details

Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Item
Actuator
Includes
Switch
For Use With Mfr. Model Number
EA53
Input Voltage
120V
Standards
CE, CSA, UL Listed
Product Type
Actuator
Time to Close
50 sec
Rated Torque
60 lb-in
Electrical Connection Type
Screw Terminals
Stroke Degree
90 Degrees
Minimum Operating Temperature
-40 Degrees F
Spring Return
Non-Spring Return
Contact Form
SPDT
Maximum Operating Temperature
136 Degrees F
Signal Type
Proportional
NEMA Rating
4
Full Load Current
0.6 A
Time to Open
50 sec
Valve Application
Damper and Valve

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 60 lb-in, Input Voltage 120V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Non-Spring Return, Time to Close 50 sec, Stroke Degree 90 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application HVAC Systems, Dampers, Valves, Ventilation Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.