Zoro Homepage

Electric Actuator, 120V, 2-Position

  • Mfr # MA-5210

  • Zoro # G2085750


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
For Use With Mfr. Model Number
VA-7211-211-3-9
Includes
Spring Return
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-5210
Zoro #
G2085750
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 3/4 in
Overall Width
3 1/4 in
Overall Height
6 3/4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
For Use With Mfr. Model Number
VA-7211-211-3-9
Includes
Spring Return
Input Voltage
120V AC
Standards
CE, CSA, UL Listed
Product Type
Actuator
Power Consumption
18 VA
Maximum Operating Temperature
140 Degrees F
Contact Form
SPST
Stroke Degree
60 Degrees ; 90 Degrees
Power Rating
14W
Valve Application
Damper and Valve
Minimum Operating Temperature
0 Degrees F
NEMA Rating
1
Time to Open
60 sec
Electrical Connection Type
Hardwired
Spring Return
Spring Return
Housing Material
Steel
Shaft Rotation
CW/CCW

Description

Actuator, Valve Application Damper and Valve, Input Voltage 120V AC, Contact Form SPST, Electrical Connection Type Hardwired, NEMA Rating 1, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 60 Degrees ; 90 Degrees , Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 3 1/4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.