Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 120V, 220 lb.-in.

  • Mfr # MP-485

  • Zoro # G2086329


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
Includes
Switch
For Use With Mfr. Model Number
VP-6064-103-2-13
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-485
Zoro #
G2086329
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Depth
6 3/8 in
Overall Width
5 3/8 in

Details

Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
Item
Actuator
Includes
Switch
For Use With Mfr. Model Number
VP-6064-103-2-13
Input Voltage
120V
Standards
CE, CSA, UL Listed
Product Type
Actuator
Time to Open
50 sec
Electrical Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Stroke Degree
180 Degrees
Full Load Current
0.5 A
Rated Torque
220 lb-in
Maximum Operating Temperature
136 Degrees F
Signal Type
Proportional
Valve Application
Damper and Valve
NEMA Rating
4
Spring Return
Non-Spring Return
Time to Close
50 sec
Contact Form
SPDT

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 220 lb-in, Input Voltage 120V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Non-Spring Return, Time to Close 50 sec, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application Dampers, HVAC Systems, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.