Zoro Homepage

Electric Actuator, 120V, 60 lb.-in.

  • Mfr # MA41-7070-502

  • Zoro # G2085592


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
(2) Switch
Input Voltage
120V AC
Standards
CE, cULus, UL 873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA41-7070-502
Zoro #
G2085592
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
6 1/8 in
Overall Height
11 5/8 in
Overall Width
4 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Damper Actuator
Includes
(2) Switch
Input Voltage
120V AC
Standards
CE, cULus, UL 873
Product Type
Damper Actuator
Maximum Operating Temperature
140 Degrees F
Output Signal
2 to 10V DC
Power Consumption
5.6 VA
Rated Torque
60 lb-in
IP Rating
IP54
NEMA Rating
2
Spring Return
Spring Return
Shaft Rotation
CW/CCW
Full Load Current
20 mA
For Shaft Shape
Round, Square
Contact Form
SPST
Electrical Connection Type
Hardwired
Valve Application
Valve
Minimum Operating Temperature
22 Degrees F
Shaft Type
Damper Shaft
Number of Auxiliary Switches
2
Stroke Degree
95 +/- 5 Degrees

Description

Damper Actuator, Valve Application Valve, Rated Torque 60 lb-in, Input Voltage 120V AC, Output Signal 2 to 10V DC, Contact Form SPST, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Type Damper Shaft, Shaft Rotation CW/CCW, Stroke Degree 95 +/- 5 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 22 Degrees F, Overall Width 4 in, For Shaft Shape Round, Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.