Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 120V

  • Mfr # MA6-418-500

  • Zoro # G2085839


product price: $2,991.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Auxiliary Switch
Standards
cULus, UL 873
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6-418-500
Zoro #
G2085839
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 1/4 in
Overall Depth
10 5/8 in
Overall Height
9 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Auxiliary Switch
Standards
cULus, UL 873
Input Voltage
120V
Product Type
Actuator
Electrical Connection Type
Screw Terminals
Contact Form
SPST
Spring Return
Spring Return
Housing Material
Aluminum
Valve Application
Damper and Valve
Shaft Rotation
CW
Output Signal
1 Auxiliary Switch
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
136 Degrees F
Time to Open
20 sec
NEMA Rating
4

Description

Actuator, Valve Application Damper and Valve, Input Voltage 120V, Output Signal 1 Auxiliary Switch, Contact Form SPST, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Spring Return, Shaft Rotation CW, Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 8 1/4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.