Zoro Homepage

Electric Actuator, 120V Motor, 20 sec.

  • Mfr # MC-421

  • Zoro # G2086137


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Valves
Includes
Switch
For Use With Mfr. Model Number
VC-7213-412-4-6
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-421
Zoro #
G2086137
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Width
6 3/8 in

Details

Fits Brand
Schneider Electric
Application
Valves
Item
Actuator
Includes
Switch
For Use With Mfr. Model Number
VC-7213-412-4-6
Standards
cULus
Input Voltage
120V
Product Type
Actuator
Valve Application
Valve
Contact Form
SPDT
Output Signal
1 Auxiliary Switch
Stroke Degree
180 Degrees
Power Rating
50W
NEMA Rating
4
Housing Material
Aluminum
Rated Torque
175 lb-in
Maximum Operating Temperature
136 Degrees F
Time to Open
20 sec
Shaft Rotation
CW
Power Consumption
96 VA
Minimum Operating Temperature
-40 Degrees F

Description

Actuator, Valve Application Valve, Rated Torque 175 lb-in, Input Voltage 120V, Output Signal 1 Auxiliary Switch, Contact Form SPDT, NEMA Rating 4, Shaft Rotation CW, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 6 3/8 in, Application Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.