Electric Actuator, 208V, Normally Open
Mfr # AG23D020
Zoro # G2088103
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Valves
Input Voltage
208V AC
Standards
C-TICK, CE, cUL MH25807, EMC, UL #MP916
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG23D020
Zoro #
G2088103
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Schneider Electric
Application
Valves
Item
Actuator
Input Voltage
208V AC
Standards
C-TICK, CE, cUL MH25807, EMC, UL #MP916
Product Type
Actuator
Electrical Connection Type
Hardwired
Spring Return
Spring Return
Maximum Operating Temperature
200 Degrees F
Power Rating
6.5W
Contact Form
SPST
Power Consumption
7.5 VA
Time to Open
11 sec
Minimum Operating Temperature
32 Degrees F
Full Load Current
5 A
Time to Close
11 sec
Valve Application
Valve
Description
Actuator, Valve Application Valve, Input Voltage 208V AC, Contact Form SPST, Electrical Connection Type Hardwired, Spring Return Spring Return, Time to Close 11 sec, Mounting Type Direct Mount, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Application Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.