Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 180 deg. Rotation

  • Mfr # MP-361

  • Zoro # G2085942


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Includes
Switch
For Use With Mfr. Model Number
MP-361-600
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-361
Zoro #
G2085942
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Depth
8 1/8 in
Overall Width
5 3/8 in

Details

Fits Brand
Schneider Electric
Application
HVAC Systems, Dampers, Valves, Ventilation Flaps
Item
Actuator
Includes
Switch
For Use With Mfr. Model Number
MP-361-600
Standards
CSA, UL Listed
Input Voltage
24V
Product Type
Actuator
Electrical Connection Type
Screw Terminals
Signal Type
Proportional
Maximum Operating Temperature
136 Degrees F
Stroke Degree
180 Degrees
Shaft Rotation
CW
Minimum Operating Temperature
-40 Degrees F
Spring Return
Spring Return
Rated Torque
50 lb-in
Contact Form
SPDT
Time to Open
35 sec
Valve Application
Damper and Valve
NEMA Rating
1
Full Load Current
2.5 A
Time to Close
35 sec

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 50 lb-in, Input Voltage 24V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 1, Spring Return Spring Return, Time to Close 35 sec, Shaft Rotation CW, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application HVAC Systems, Dampers, Valves, Ventilation Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.