Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 35 lb.-in.

  • Mfr # MS40-7043

  • Zoro # G2086618


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
For Use With Mfr. Model Number
VA-2213-526-9-27
Includes
Direct Mount, Spring Return
Standards
CE, CUL, UL 873, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40-7043
Zoro #
G2086618
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Depth
6 3/4 in
Overall Height
3 1/2 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
For Use With Mfr. Model Number
VA-2213-526-9-27
Includes
Direct Mount, Spring Return
Standards
CE, CUL, UL 873, UL Listed
Input Voltage
22 to 30V DC, 24V AC
Product Type
Actuator
IP Rating
IP54
Power Rating
4.2W
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Spring Return
Spring Return
Power Consumption
5.6 VA
Rated Torque
150 lb-in
Full Load Current
0.1 A
Electrical Connection Type
Hardwired
NEMA Rating
2
Stroke Degree
40 Degrees ; 95 Degrees
Shaft Rotation
CW/CCW
Output Signal
2 to 10V DC
Signal Type
Proportional
Valve Application
Damper and Valve

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 lb-in, Input Voltage 22 to 30V DC, 24V AC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 40 Degrees ; 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.