Electric Actuator, 24V Motor, 70 sec.
Mfr # MC-351
Zoro # G2085778
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Valves
Includes
Switch
For Use With Mfr. Model Number
VC-7213-401-4-10
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-351
Zoro #
G2085778
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
6 3/8 in
Overall Height
7 in
Details
Fits Brand
Schneider Electric
Application
Valves
Item
Actuator
Includes
Switch
For Use With Mfr. Model Number
VC-7213-401-4-10
Standards
cULus
Input Voltage
24V
Product Type
Actuator
Minimum Operating Temperature
-40 Degrees F
Stroke Degree
180 Degrees
Shaft Rotation
CW
Output Signal
1 Auxiliary Switch
Power Consumption
53 VA
NEMA Rating
4
Valve Application
Valve
Housing Material
Aluminum
Power Rating
28W
Rated Torque
220 lb-in
Contact Form
SPDT
Maximum Operating Temperature
136 Degrees F
Time to Open
70 sec
Description
Actuator, Valve Application Valve, Rated Torque 220 lb-in, Input Voltage 24V, Output Signal 1 Auxiliary Switch, Contact Form SPDT, NEMA Rating 4, Shaft Rotation CW, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 6 3/8 in, Application Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.