Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Electrical Enclosures
- Mfr # NSYCCOTHDF
- Zoro # G125057702
product price:Â
$
40.05
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Polycarbonate
Temperature Scale
Celsius
Temperature Setpoint - Minimum
0 Degrees C
Overall Depth
1.7 in
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYCCOTHDF
- Zoro #
- G125057702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 1.7 in
- Overall Height
- 2.68 in
- Overall Width
- 2.2 in
Details
- Housing Material
- Polycarbonate
- Temperature Scale
- Celsius
- Temperature Setpoint - Minimum
- 0 Degrees C
- Color
- Light Gray
- Mounting Style
- DIN Rail
- Operating Voltage
- 240V
- Temperature Setpoint - Maximum
- 60 Degrees C
- Item
- Thermostat
- Wire Color
- Light Gray
Description
Thermostat, Color Light Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.