Electrical Enclosures
- Mfr # NSYCLL405CRN
- Zoro # G824155501
product price:Â
$
23.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Lock
Application
Enclosures
Compatible with Manufacturer Model Number
CRN and S3HF Enclosures
Includes
(2) Keys, Escutcheon With Key Lock, Metal Cam
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYCLL405CRN
- Zoro #
- G824155501
- UPC #
- -
- Country of Origin
- Spain
- Item
- Electrical Enclosures
- Accessory Type
- Lock
- Application
- Enclosures
- Compatible with Manufacturer Model Number
- CRN and S3HF Enclosures
- Includes
- (2) Keys, Escutcheon With Key Lock, Metal Cam
- Finish
- Unfinished
- Gasket Material
- Steel
- Color
- Gray
- Material
- Steel; Zinc Alloy
- Compatible Manufacturer Part Number
- CRN and S3HF Enclosures
- Compatible Manufacturer Model Number
- CRN and S3HF Enclosures
- Traction Material
- Steel; Zinc Alloy
Description
Electrical Enclosures, Material Steel; Zinc Alloy, Finish Unfinished, Application Enclosures, Includes (2) Keys, Escutcheon With Key Lock, Metal Cam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.