Electrical Enclosures
- Mfr # NSYSTDNCSX
- Zoro # G924155500
product price:Â
$
9.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Lock
Material
Zinc Alloy
Application
Enclosures
Finish
Chrome Plated
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYSTDNCSX
- Zoro #
- G924155500
- UPC #
- -
- Country of Origin
- Germany
- Item
- Electrical Enclosures
- Accessory Type
- Lock
- Material
- Zinc Alloy
- Application
- Enclosures
- Finish
- Chrome Plated
- Color
- Gray
- Traction Material
- Zinc Alloy
Description
Electrical Enclosures, Material Zinc Alloy, Finish Chrome Plated, Application Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.