Electrical Enclosures
- Mfr # NSYVA274M
- Zoro # G124888826
product price:Â
$
7.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Window Material
Polycarbonate
Finish
Unfinished
Includes
Hinged Cover, Complete Window
Color
Clear
Window Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYVA274M
- Zoro #
- G124888826
- UPC #
- -
- Country of Origin
- Spain
- Item
- Electrical Enclosures
- Window Material
- Polycarbonate
- Finish
- Unfinished
- Includes
- Hinged Cover, Complete Window
- Color
- Clear
Dimensions
- Window Width
- 3 3/4 in
- Window Height
- 3 1/16 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.