Electronic protection module, phaseo ABL7 ABL8, 28 to 28.8V DC, 10A, for regulated SMPS, 2 pole breaking by channel

  • Mfr # ABL8PRP24100

  • Zoro # G300904906


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24...28.8 V DC
Standards
UL 508 || CSA C22.2 No 60950-1
Operating Altitude
6561.68 ft (2000 m)
Ambient Air Temperature For Storage
-40-85 DegC
Fixing Mode
by clips 35 mm symmetrical DIN rail vertical || on panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8PRP24100
Zoro #
G300904906
UPC #
-
Country of Origin
Philippines

Details

Item
Electronic protection module - 28..28.8
Input Voltage
24...28.8 V DC
Standards
UL 508 || CSA C22.2 No 60950-1
Operating Altitude
6561.68 ft (2000 m)
Ambient Air Temperature For Storage
-40-85 DegC
Fixing Mode
by clips 35 mm symmetrical DIN rail vertical || on panel
Input Current
40 A
Connections - Terminals
input connection screw type terminals 4 x 0.5...4 x 10 mm² AWG 20...AWG 8 || diagnostic relay removable screw terminal block 1 x 2.5 mm² AWG 14 || output connection screw type terminals 8 x 0.5...8 x 4 mm² AWG 20...AWG 10
Dielectric Strength
500 V between input and ground || 500 V between output and ground
Relative humidity
0-90 % during operation || 0-95 % during storage
Number Of Output Channels
4
Product Certifications
RCM || EAC
Marking
CE
Vibration Resistance
2 gn 11.9-150 Hz)EN/IEC 61131-2 || 3.5 mm 3-11.9 Hz)EN/IEC 61131-2
Output Voltage
(Uin-0.3) V DC
Complementary Function
2-pole breaking by channel
Breaking Capacity
1000 A 32 V DC by fuse
Maximum Output Current
10 A per channel, rating: 1/2.5/4/5/7/8/10
Overvoltage Category
class II VDE 0106-1
Environmental Characteristic
EMC EN 61000-6-3 || EMC EN/IEC 61000-6-2 || safety EN/IEC 60950-1 || safety EN/IEC 61204-3
Input Voltage Limits
19...32 V
Name Of Test
electrostatic discharges EN/IEC 61000-4-2 || emission EN 61000-6-3 || induced electromagnetic field EN/IEC 61000-4-6 level 3 || radiated electromagnetic field EN/IEC 61000-4-3 level 3 || rapid transient IEC 61000-4-4 level 3 || surge EN/IEC 61000-4-5 level 2 || conducted/radiated emissions EN 55022 Class B || emission EN 50081-1
Output Protection Type
against overload 1.3 x In || against short-circuits automatic reset || line protection 1 x 15 A integrated fuse per channel
Product Or Component Type
electronic protection module
Ambient Air Temperature For Operation
-25-60 DegC
Local Signalling
for channel status 1 LED per channel (green/red) || for channel status 1 relay
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529

Description

Electronic protection module - 28..28.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.