Zoro Homepage

EMC Conformity Kit

  • Mfr # VW3A9525

  • Zoro # G413332658


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Phase
Three
Includes
EMC Plate, Fixing Collars, Screws
Used For
ATV12HU30M3, ATV12HU40M3, ATV12PU30M3, ATV12PU40M3
For Use With
ATV320...C Variable Speed Drive 2.2 kW, 525...600 V Three Phase, ATV320...C Variable Speed Drive 3 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 525...600 V Three Phase
Type
EMC Conformity Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A9525
Zoro #
G413332658
UPC #
3606480075810
Country of Origin
Indonesia

Details

Phase
Three
Includes
EMC Plate, Fixing Collars, Screws
Item
EMC Conformity Kit
Used For
ATV12HU30M3, ATV12HU40M3, ATV12PU30M3, ATV12PU40M3
For Use With
ATV320...C Variable Speed Drive 2.2 kW, 525...600 V Three Phase, ATV320...C Variable Speed Drive 3 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 525...600 V Three Phase
Type
EMC Conformity Kits
Mfr. Stock No.
VW3A9525
Compatible with Manufacturer Part Number
ATV12HU30M3, ATV12HU40M3, ATV12PU30M3, ATV12PU40M3

Description

EMC Conformity Kit, EMC Conformity Kits, For Use With ATV320...C Variable Speed Drive 2.2 kW, 525...600 V Three Phase, ATV320...C Variable Speed Drive 3 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 200...240 V Three Phase, ATV320...C Variable Speed Drive 4 kW, 525...600 V Three Phase, Three Phase, Used For ATV12HU30M3, ATV12HU40M3, ATV12PU30M3, ATV12PU40M3, Includes EMC Plate, Fixing Collars, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.