Shop WEG

Three-Phase General Purpose Motor, 3 HP, 143/5T Frame, 575V AC Voltage, 3480 rpm Nameplate RPM

  • Mfr # 00336OT3H145T-S
  • Zoro # G8515622

product price: 
$
485.05
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,480 RPM
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.87 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00336OT3H145T-S
Zoro #
G8515622
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
3
Nameplate RPM
3,480 RPM
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.87 A
Frame
143/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA (70014057), UL (E104590
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Green Environmental Attribute
Does not Contain Formaldehyde
Motor Thermal Protection
None
Inverter Rated
Yes
Capacitor Required
No
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
NEMA Design
None
Weight
40 9/32 lb
Usable @ 200V
Not Usable at 200V
Application
General Purpose
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Frame Material
Steel
Sub Application
Air Compressor, Fan/Blower
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
2.87 A
Manufacturers Warranty
3 yr
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Shaft Design
Keyed
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Insulation Class
F
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate RPM @ 50 Hz
1,785/1,480 RPM
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
3,575 RPM

Dimensions

Length Less Shaft
10 1/8 in
Overall Length
12 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Frame Size
143-5T
Shaft Diameter
7/8 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 3480 rpm, Frame 143/5T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.87 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 3001-3600, CSA (70014057), UL (E104590

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.