EMC Filter, 2.36" x , 15.55" x , 9.65
Mfr # VW3A31409
Zoro # G3548676
product price: $537.99
/ea
Free Shipping & Returns
Key Features
For Use With
ATV212HD15N4; ATV212HD18N4; ATV31CD11N4; ATV31CD15N4; ATV312HD11N4; ATV312HD15N4
Function
Input Filter
Input Voltage
200 to 240V AC
Phase
Three
Filter
EMC Input Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A31409
Zoro #
G3548676
UPC #
785901690788
Country of Origin
Thailand
Dimensions
Overall Width
9.65 in
Overall Depth
2.36 in
Overall Length
15.55 in
Details
Item
EMC Filter
For Use With
ATV212HD15N4; ATV212HD18N4; ATV31CD11N4; ATV31CD15N4; ATV312HD11N4; ATV312HD15N4
Function
Input Filter
Input Voltage
200 to 240V AC
Phase
Three
Filter
EMC Input Filter
Application
Radio Interference Input Filter
Used For
Variable Speed Drive
Output Current (Amps)
49
Includes
Printed Circuit Boards
Type
Filter
Mfr. Stock No.
ATV212
Compatible with Manufacturer Part Number
Mfr. No. ATV212HD15N4, Mfr. No. ATV212HD18N4, Mfr. No. ATV312HD11N4, Mfr. No. ATV312HD15N4, Mfr. No. ATV31CD11N4, Mfr. No. ATV31CD15N4
Description
EMC Filter, For Use with Series Altivar 212, Altivar 31, Altivar 312, Compatible with Manufacturer Part Number Mfr. No. ATV212HD15N4, Mfr. No. ATV212HD18N4, Mfr. No. ATV312HD11N4, Mfr. No. ATV312HD15N4, Mfr. No. ATV31CD11N4, Mfr. No. ATV31CD15N4, For Use With Grainger Item Number 6DWY4, 6DWY6, 6MVC6, 6MVC7, For Use With ATV212HD15N4; ATV212HD18N4; ATV31CD11N4; ATV31CD15N4; ATV312HD11N4; ATV312HD15N4, Phase Three, Overall Depth 2.36 in, Overall Length 15.55 in, Overall Width 9.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.