Zoro Homepage

Emergency Stop Push Button, 22 mm, 1NC, Red

  • Mfr # XB4AB2

  • Zoro # G3461605


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4AB2
Zoro #
G3461605
UPC #
785901553762
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Depth
104 mm
Size
22 mm
Width
40 mm
Height
47 mm
Mounting Diameter
22 mm
Overall Width
1.57 in
Overall Height
1.85 in
Overall Depth
4.09 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), IEC 60364-5-53, JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Form
1NC
Legend/Background Color
No Legend
Number of Operators
1
Type of Operator
Mushroom Head
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Color
Red
Series
ZB4/XB4
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
Features
Vibration Resistance : 5 gn 2¿500 Hz)IEC 60068-2-6
NEMA Rating
13, 4X
IP Rating
IP66
Bezel
Chrome Plated Metal
Product Type
Emergency Stop Push Buttons
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red mushroom Ø 40 mm, unmarked
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Terminals Description Iso N°1
(21-22)NC
Product Or Component Type
emergency switching off push-button
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ip Degree Of Protection
IP66 IEC 60529
Fixing Collar Material
zamak
Positive Opening
with EN/IEC 60947-5-1 appendix K
Mechanical Durability
300000 cycles
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
XB4
Contacts Usage
standard contacts
Reset
turn to release
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Contacts Material
silver alloy (Ag/Ni)
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
UL Listed || BV || CSA || DNV || GL || LROS (Lloyds register of shipping)
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Shock Protection Class
class I IEC 60536
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(21-22)NC
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
3.00 x 10^5

Description

Emergency Stop Push Button, 22 mm, Maintained Action, Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.