Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, 22 mm, 1NC, Red

  • Mfr # XB4BT842

  • Zoro # G8581431


product price: $64.19
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BT842
Zoro #
G8581431
UPC #
785901978848
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Height
47 mm
Depth
82 mm
Width
40 mm
Mounting Diameter
22 mm
Overall Height
1.85 in
Overall Depth
3.23 in
Overall Width
1.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, Germanischer Lloyd (GL), IEC 60364-5-53, JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
Basic Material
Metal
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Contact Form
1NC
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Type of Operator
40mm Mushroom Head
Material
metal
Features
For High Power Applications, For Low Load Electrical Contact Applications
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Emergency Stop Push Buttons
Ambient Air Temperature For Operation
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
complete product
Protective Treatment
TH
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Short Name
XB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class I IEC 60536
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Shape Of Signaling Unit Head
round
Contacts Material
silver alloy (Ag/Ni)
Ik Degree Of Protection
IK06 IEC 50102
Operator Profile
red mushroom Ø 40 mm, unmarked
Product Certifications
DNV || GL || LROS (Lloyds register of shipping) || CSA || UL Listed || BV
Head Type
standard
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Terminals Description Iso N°1
(21-22)NC
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Fixing Collar Material
zamak
Mechanical Durability
3000000 cycles
Positive Opening
with EN/IEC 60947-5-1 appendix K
Reset
push-pull
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Usage
standard contacts
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
emergency stop push-button || emergency switching off push-button
Products By Industry
Electrical
Terminals Description Iso N°1
(21-22)NC
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
3.00 x 10^6

Description

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.