Emergency stop push button, Harmony 9001SK, plastic, mushroom 40mm, red, 30mm, 2 positions, turn to release, 2 C/O

  • Mfr # 9001SKR16H2

  • Zoro # G010865160


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR16H2
Zoro #
G010865160
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Width
40 mm
Height
40 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60204-1, for emergency stop devices if used with emergency stop legend plate type 9001KN, ISO 13850, for emergency stop devices if used with emergency stop legend plate type 9001KN, IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-5, JIS C 4520, JIS C 852, UL 60947-5-5, CSA C22.2 No 14
Type of Operator
turn to release
Bezel Material
plastic
Operating Position
any position
Range of Product
Harmony 9001SK
Operator Position Information
2 positions
Ip Degree of Protection
IP66 IEC 60529
Protective Treatment
TC
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA, 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Icm] Rated Short-Circuit Making Capacity
12 kA 120 V AC-15, 7200 VA, 0.1 kA 600 V DC-13, 0.27 kA 250 V DC-13, 0.55 kA 125 V DC-13
Contacts Type And Composition
2 C/O
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
mushroom Ø 40 mm
Contacts Material
silver alloy contacts
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Shape of Signaling Unit Head
round
Overvoltage Category
class II IEC 61140
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA, 6 kA 120 V AC-15, 720 VA, 1.2 kA 600 V AC-15, 720 VA, 1.5 kA 480 V AC-15, 720 VA, 0.1 kA 600 V DC-13, 0.27 kA 250 V DC-13, 0.55 kA 125 V DC-13
Connections - Terminals
screw clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Shape of Screw Head
cross slotted
Cap/Operator or Lens Colour
red
Compatibility Code
9001SK
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Mechanical Durability
5000000 cycles
Product or Component Type
emergency stop push-button
Device Short Name
9001SK

Description

SK 30mmTTR Mushroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.