Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, Mushroom Head, Momentary Action, Not Applicable Release, Red

  • Mfr # 9001KR16H2

  • Zoro # G4580511


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR16H2
Zoro #
G4580511
UPC #
785901623595
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Height
40 mm
Cad Overall Depth
116 mm
Cad Overall Width
40 mm
Overall Height
1.57 in
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in
Overall Depth
4.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP66
Type of Operator
40mm Mushroom Head
Number of Operators
1
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Material
metal
Contact Rating
10A @ 600V AC
Contact Form
DPDT
Color
Red
Bezel Material
Metal
Features
Emergency Stop, Latched
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Emergency Stop Push Buttons
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Contacts Material
silver alloy contacts
[Ith] Conventional Free Air Thermal Current
10 A
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
Contacts Type And Composition
2 C/O
Device Short Name
9001K
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Cap/Operator Or Lens Colour
red
[Icm] Rated Short-Circuit Making Capacity
12 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Operator Profile
mushroom Ø 40 mm, red mushroom Ø 40 mm, unmarked
Shape Of Signaling Unit Head
round
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Operator Position Information
2 positions
Mechanical Durability
5000000 cycles
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Overvoltage Category
class II IEC 61140
Device Presentation
complete product
Shock Resistance
50 gn IEC 60068-2-27
Product Certifications
NEMA || UL 508
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ambient Air Temperature For Storage
-40-70°C
Shape Of Screw Head
cross slotted
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
emergency stop push-button
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Stop Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.