Zoro Homepage

CAD Viewer & Download Files

Flange Mount, Enclosed Power Relay, Octal, 20 A, 11 Pins, Quick Connect

  • Mfr # 389FXCXC1-24D

  • Zoro # G3267345

CAD Available

product price: $41.75
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXCXC1-24D
Zoro #
G3267345
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Depth
1.4 in
Body Width
1.53 in
Body Height
2.9 in
Overall Depth
2.9 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
Current Rating
20 A
Contact Form
3PDT
Contact Rating (AC)
15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Standards
CE Certified, CSA Certified, cURus
Features
Flag Indicator
Number of Poles
3
Power Consumption - Relay
3.5 W
Hz
50/60
Contact Amp Rating (Resistive)
20A @ 150VAC
Contact Material
Silver Alloy
Response Time
20 msec
Coil Resistance
400 ohm
Power Consumption
1.3 W, 2 VA
Maximum Switching Voltage
300V AC
Motor Rated
Yes
Maximum Operating Temperature
131 Degrees F
Electrical Operating Durability
100,000
Horsepower @ 240V AC
1/2 hp
Minimum Switching Current
100 mA
Input Voltage
24V DC
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 250V AC (Resistive Load), 15 A at 28V DC (NO/NC), 20 A at 150V AC (Ballast), 20 A at 150V AC (Resistive Load), 20 A at 250V AC (NO/NC), 6.67 A at 277V AC (Ballast)
Horsepower @ 120V AC
1/2 hp
Minimum Operating Temperature
-22 Degrees F
Weight
2.96 oz
Frequency
50/60 Hz
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Mechanical Operating Durability
5,000,000
Series
389F Power Series
Status Indicator
Mechanical Flag
CAD Available
Yes
Contact Composition
3 NO + 3 NC
Power consumption in W
1.3 W DC
Motor Power HP
0.5 hp 120/240 V AC 50/60 Hz
Voltage Range
0.8...1.1 Uc DC
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Product Certifications
cURus; CSA; CE
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Connections Terminals
Quick
Power consumption in VA
2 VA AC
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 20 A, Electrical Connection Quick-Connect, Number of Pins 11, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Flange, Body Depth 1.4 in, Body Height 2.9 in, Body Width 1.53 in, Coil Resistance 400 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.