CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Screw

  • Mfr # 725BXXSC3ML-24A

  • Zoro # G3195683

CAD Available

product price: $28.59
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXSC3ML-24A
Zoro #
G3195683
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.09"H, 2.67"W, 1.30"D
Overall Height - Relay
2.09 in
Body Height
1.3 in
Body Depth
1.3 in
Body Width
2.67 in
Overall Depth
2.12 in
Depth
2.12 in (53.9 mm)
Width
1.37 in (34.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Coil Rating
2.5VA, 1.9W
Power Consumption - Relay
2.5 VA
Hz
50/60
Number of Poles
2
Features
2hp @ 277V AC, LED & Button
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Contact Material
Silver Alloy
Horsepower @ 240V AC
2 hp
Response Time
30 msec
Weight
4.23 oz
Maximum Switching Voltage
240V, 277V
Series
Harmony(TM) 725 Power Series
Push-To-Test Method
Test Button
Coil Resistance
275 ohm
Frequency
50/60 Hz
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Minimum Switching Current
100 mA
Power Consumption
2.5 VA
Maximum Operating Temperature
131 Degrees F
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Mechanical Operating Durability
5,000,000
Status Indicator
LED Indicator
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
100,000
Input Voltage
20.4 to 26.4V AC
Motor Rated
Yes
Horsepower @ 120V AC
1 hp
IP Rating
IP20
CAD Available
Yes
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
Product Certifications
UL; CSA; CE
Rated power in W
1.3 kW 120 V tungsten
Average Coil Consumption
2.50 VA
Tightening Torque
10.6...15 lb.in; 1.2...1.7 N.m
Connections - terminals
Screw coil terminal M3.5; Screw contact terminal M4
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Nominal input voltage
20.4...26.4 V AC 50/60 Hz
Contact Composition
2 NO
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Series name
Power
Product Range
Harmony Electromechanical Relays

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 275 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.