Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Quick Connect

  • Mfr # 725BXXBC3ML-24D

  • Zoro # G3178962


product price: $21.89
/ea

Key Features

Mounting Style
DIN Rail & Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXBC3ML-24D
Zoro #
G3178962
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.94 in
Dimensions
1.94"H, 2.67"W, 1.30"D
Overall Depth
1.94 in
Body Width
2.67 in
Body Depth
1.94 in
Flat Pin Width
0.25 in
Body Height
1.3 in
Depth
1.94 in (49.4 mm)
Width
1.37 in (34.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Power Consumption - Relay
2.5 W
Number of Poles
2
Hz
50/60
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Contact Material
Silver Alloy
Coil Rating
2.5VA, 1.9W
Features
2hp @ 277V AC, LED & Button
Series
Harmony(TM) 725 Power Series
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP40
Mechanical Operating Durability
5,000,000
Maximum Switching Voltage
240V, 277V
Minimum Switching Current
100 mA
Coil Resistance
300 ohm
Frequency
50/60 Hz
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Status Indicator
LED Indicator
Response Time
30 msec
Weight
4.23 oz
Input Voltage
19.2 to 26.4V DC
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1 hp
Horsepower @ 240V AC
2 hp
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Power Consumption
1.9 W
Push-To-Test Method
Manual Push Test Button
Series name
Power
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Average Coil Consumption
1.90 W
Contact Composition
2 NO
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Nominal input voltage
19.2...26.4 V DC
Rated power in W
1.3 kW 120 V tungsten
Connections - terminals
Quick-connect terminal strips 6.35 x 0.8 mm
Product Range
Harmony Electromechanical Relays
Product Certifications
UL; CSA; CE

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.94 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 300 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.