Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Screw

  • Mfr # 725BXXSC3ML-24D

  • Zoro # G1228701

CAD Available

product price: $29.89
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725BXXSC3ML-24D
Zoro #
G1228701
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Dimensions
2.09"H, 2.67"W, 1.30"D
Body Depth
1.3 in
Overall Depth
2.12 in
Body Height
2.09 in
Body Width
2.67 in
Width
1.37 in (34.9 mm)
Depth
2.12 in (53.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Contact Material
Silver Alloy
Power Consumption - Relay
2.5 W
Hz
50/60
Features
2hp @ 277V AC, LED & Button
Number of Poles
2
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Coil Rating
2.5VA, 1.9W
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Input Voltage
19.2 to 26.4V DC
Horsepower @ 240V AC
2 hp
Coil Resistance
300 ohm
Status Indicator
LED Indicator
Electrical Operating Durability
100,000
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Maximum Operating Temperature
131 Degrees F
IP Rating
IP20
Maximum Switching Voltage
240V, 277V
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Series
Harmony(TM) 725 Power Series
Motor Rated
Yes
Minimum Operating Temperature
-4 Degrees F
Horsepower @ 120V AC
1 hp
Minimum Switching Current
100 mA
Frequency
50/60 Hz
Weight
4.23 oz
Response Time
30 msec
Push-To-Test Method
Manual Push Test Button
Mechanical Operating Durability
5,000,000
Power Consumption
1.9 W
CAD Available
Yes
Average Coil Consumption
1.90 W
Product Certifications
UL; CSA; CE
Tightening Torque
10.6...15 lb.in; 1.2...1.7 N.m
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
Connections - terminals
Screw coil terminal M3.5; Screw contact terminal M4
Nominal input voltage
19.2...26.4 V DC
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Series name
Power
Contact Composition
2 NO
Product Range
Harmony Electromechanical Relays
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Rated power in W
1.3 kW 120 V tungsten

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.64 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 300 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.