CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Screw

  • Mfr # 725BXXSC3ML-120A

  • Zoro # G3197056

CAD Available

product price: $36.89
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXSC3ML-120A
Zoro #
G3197056
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Dimensions
2.09"H, 2.67"W, 1.30"D
Body Width
2.67 in
Body Depth
1.3 in
Body Height
1.3 in
Overall Depth
2.12 in
Depth
2.12 in (53.9 mm)
Width
1.37 in (34.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
120V AC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Features
2hp @ 277V AC, LED & Button
Hz
50/60
Coil Rating
2.5VA, 1.9W
Contact Material
Silver Alloy
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Power Consumption - Relay
2.5 VA
Number of Poles
2
Frequency
50/60 Hz
Input Voltage
102 to 132V AC
Series
Harmony(TM) 725 Power Series
Maximum Switching Voltage
240V, 277V
Push-To-Test Method
Test Button
Minimum Switching Current
100 mA
Response Time
30 msec
Coil Resistance
5,200 ohm
Mechanical Operating Durability
5,000,000
Weight
4.23 oz
Horsepower @ 240V AC
2 hp
Horsepower @ 120V AC
1 hp
Maximum Operating Temperature
131 Degrees F
IP Rating
IP20
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Electrical Operating Durability
100,000
Motor Rated
Yes
Power Consumption
2.5 VA
Status Indicator
LED Indicator
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Minimum Operating Temperature
-4 Degrees F
CAD Available
Yes
Tightening Torque
10.6...15 lb.in; 1.2...1.7 N.m
Product Range
Harmony Electromechanical Relays
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Connections - terminals
Screw coil terminal M3.5; Screw contact terminal M4
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Rated power in W
1.3 kW 120 V tungsten
Average Coil Consumption
2.50 VA
Nominal input voltage
102...132 V AC 50/60 Hz
Series name
Power
Product Certifications
UL; CSA; CE
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
Contact Composition
2 NO

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 5,200 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.