Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flange Mount, Enclosed Power Relay, Octal, 25 A, 8 Pins, Quick Connect

  • Mfr # 389FXBXC1-120A

  • Zoro # G0335894

CAD Available

product price: $34.99
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXBXC1-120A
Zoro #
G0335894
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.90"H, 1.53"W, 1.40"D
Overall Height - Relay
2.9 in
Overall Depth
2.9 in
Body Width
1.53 in
Body Height
2.9 in
Body Depth
1.4 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
25 A
Contact Form
DPDT
Contact Rating (AC)
20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Contact Material
Silver Alloy
Coil Rating
3.5VA, 1.4W
Hz
50/60
Power Consumption - Relay
3.5 VA
Number of Poles
2
Standards
CE Certified, CSA Certified, cURus
Contact Amp Rating (Resistive)
25A @ 300VAC, 13A @ 28VDC
Features
1hp @ 480-600V, Flag Indicator
Coil Resistance
1,700 ohm
Minimum Switching Current
100 mA
Maximum Switching Voltage
600V AC
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Electrical Operating Durability
100,000
Status Indicator
Mechanical Flag
Power Consumption
1.3 W, 2 VA
Series
389F Power Series
Motor Rated
Yes
Horsepower @ 240V AC
1 1/2 hp
Mechanical Operating Durability
5,000,000
Frequency
50/60 Hz
Response Time
20 msec
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-22 Degrees F
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 28V DC-1 (NO/NC), 20 A at 277V AC (Ballast), 22 A at 120V AC (Full Load), 25 A at 250V AC-1 (NO/NC), 25 A at 300V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Weight
2.96 oz
Horsepower @ 120V AC
1 hp
Input Voltage
120V AC
CAD Available
Yes
Product Certifications
cURus; CSA; CE
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Power consumption in W
1.3 W DC
Connections Terminals
Quick
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Power consumption in VA
2 VA AC
Motor Power HP
1.5 hp 200/240 V AC 50/60 Hz; 1 hp 120...200V AC 50/60 Hz; 1 hp 600 V AC 50/60 Hz
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Contact Composition
2 NC + 2 NO
Voltage Range
0.85...1.1 Uc AC
Push-To-Test Method
No Test Button

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 1.4 in, Body Height 2.9 in, Body Width 1.53 in, Coil Resistance 1,700 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.