Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flange Mount, Enclosed Power Relay, Octal, 25 A, 8 Pins, Quick Connect

  • Mfr # 389FXBXC1-240A

  • Zoro # G0967181

CAD Available

product price: $32.95
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXBXC1-240A
Zoro #
G0967181
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Dimensions
2.90"H, 1.53"W, 1.40"D
Body Depth
1.4 in
Body Height
2.9 in
Body Width
1.53 in
Overall Depth
2.9 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
25 A
Contact Form
DPDT
Contact Rating (AC)
25 A @ 250/300V
Contact Rating (DC)
15 A @ 28V
Features
1hp @ 480-600V, Flag Indicator
Number of Poles
2
Contact Amp Rating (Resistive)
25A @ 300VAC, 13A @ 28VDC
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, cURus
Hz
50/60
Power Consumption - Relay
3.5 VA
Coil Rating
3.5VA, 1.4W
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Minimum Operating Temperature
-22 Degrees F
Frequency
50/60 Hz
Horsepower @ 120V AC
1 hp
Mechanical Operating Durability
5,000,000
Maximum Operating Temperature
131 Degrees F
Coil Resistance
7,200 ohm
Power Consumption
1.3 W, 2 VA
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 28V DC-1 (NO/NC), 20 A at 277V AC (Ballast), 22 A at 120V AC (Full Load), 25 A at 250V AC-1 (NO/NC), 25 A at 300V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Input Voltage
240V AC
Motor Rated
Yes
Weight
2.96 oz
Electrical Operating Durability
100,000
Status Indicator
Mechanical Flag
Series
389F Power Series
Minimum Switching Current
100 mA
Maximum Switching Voltage
600V AC
Horsepower @ 240V AC
1 1/2 hp
Response Time
20 msec
CAD Available
Yes
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Voltage Range
0.85...1.1 Uc AC
Power consumption in W
1.3 W DC
Connections Terminals
Quick
Motor Power HP
1.5 hp 200/240 V AC 50/60 Hz; 1 hp 120...200V AC 50/60 Hz; 1 hp 600 V AC 50/60 Hz
Power consumption in VA
2 VA AC
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Contact Composition
2 NC + 2 NO
Product Certifications
cURus; CSA; CE
Push-To-Test Method
No Test Button

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 2.25 in, Body Height 2.43 in, Body Width 2.5 in, Coil Resistance 7,200 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.