This item is Discontinued.

Schneider Electric Enclosed Soft Start, 10 HP, NEMA 1,240V 863922UDG3BE06A07

Enclosed Soft Start, 10 HP, NEMA 1,240V (Discontinued)

  • Mfr # 863922UDG3BE06A07
  • Zoro # G4491916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UDG3BE06A07
Zoro #
G4491916
UPC #
094716004605
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Height
31.92 in
Overall Width
11.3 in
Overall Depth
12.65 in

Details

HP @ 3 Phase - 240V
10 hp
Start Type
Torque ramp, Current limit, Booster start-up pulse
Output Current
28 A
Protects
Circuit Breaker
With Bypass / No Bypass
With Bypass
Standards
UL Listed
Output Voltage
230V AC
Input Voltage
230 V AC
Frequency
60Hz
Starting Torque
Adjustable
Phase
Three
Inputs/Outputs
3
Control Voltage
120V AC
Enclosure Rating
NEMA 1
Display
7 Segment
Communication Port
Modbus
Ramp Time
1 to 60 sec
Item
Combination Soft Start
Stop Time
Freewheel,Torque decel
Application
Compressors, Conveyors, Fans, Pumps
HP @ 3 Phase - 230V
10 hp
Bypass Included
Yes
Display Type
7 Segment
Includes
Pilot Light
Output Power
10 hp @ 3 Phase, 230V AC
Start/Stop Control
Manual
Acceleration Adjustment
1 to 60 sec
Accepts Input Control Signal
Remote Contact
For Use With
Compressors, Conveyors, Fans, Pumps
Control Method
Remote
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Enclosure Type
UL Type 1 General Purpose

Description

Combination Soft Start, Input Voltage 230 V AC, Output Current 28 A, Output Voltage 230V AC, Output Power 10 hp @ 3 Phase, 230V AC, Phase Three, Enclosure Rating NEMA 1, Enclosure Type UL Type 1 General Purpose, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.