This item is Discontinued.

Schneider Electric Enclosed Soft Start, 15 HP, NEMA 3R, 208V 863922UEH2BE06A07X10Z10

Enclosed Soft Start, 15 HP, NEMA 3R, 208V (Discontinued)

  • Mfr # 863922UEH2BE06A07X10Z10
  • Zoro # G4491986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863922UEH2BE06A07X10Z10
Zoro #
G4491986
UPC #
094716004537
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Height
31.92 in
Overall Depth
12.65 in
Overall Width
11.3 in

Details

HP @ 3 Phase - 208V
15 hp
Communication Port
Modbus
Start Type
Torque ramp, Current limit, Booster start-up pulse
Input Voltage
208 V AC
Display
7 Segment
Item
Combination Soft Start
Starting Torque
Adjustable
Protects
Circuit Breaker
Application
Compressors, Conveyors, Fans, Pumps
Output Current
46.2 A
Inputs/Outputs
3
Standards
UL Listed
Frequency
60Hz
Stop Time
Freewheel,Torque decel
Phase
Three
With Bypass / No Bypass
With Bypass
Ramp Time
1 to 60 sec
Output Voltage
208V AC
Enclosure Rating
NEMA 3R
Control Voltage
120V AC
For Use With
Compressors, Conveyors, Fans, Pumps
Output Power
15 hp @ 3 Phase, 208V AC
Control Method
Remote
Enclosure Type
UL Type 3R Outdoor Use
Acceleration Adjustment
1 to 60 sec
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Start/Stop Control
Manual
Includes
Pilot Light
Display Type
7 Segment
Accepts Input Control Signal
Remote Contact
Bypass Included
Yes

Description

Combination Soft Start, Input Voltage 208 V AC, Output Current 46.2 A, Output Voltage 208V AC, Output Power 15 hp @ 3 Phase, 208V AC, Phase Three, Enclosure Rating NEMA 3R, Enclosure Type UL Type 3R Outdoor Use, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.