This item is Discontinued.

Schneider Electric Enclosed Soft Start, 20 HP, NEMA 1,460V 863922UFG4BE06A07

Enclosed Soft Start, 20 HP, NEMA 1,460V (Discontinued)

  • Mfr # 863922UFG4BE06A07
  • Zoro # G4491636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UFG4BE06A07
Zoro #
G4491636
UPC #
094716004889
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Width
11.3 in
Overall Depth
12.65 in
Overall Height
31.92 in

Details

Frequency
60Hz
Display
7 Segment
Control Voltage
120V AC
Application
Compressors, Conveyors, Fans, Pumps
Ramp Time
1 to 60 sec
Output Voltage
460V AC
Communication Port
Modbus
Standards
UL Listed
With Bypass / No Bypass
With Bypass
Start Type
Torque ramp, Current limit, Booster start-up pulse
Input Voltage
460 V AC
HP @ 3 Phase - 480V
20 hp
Stop Time
Freewheel,Torque decel
Protects
Circuit Breaker
Enclosure Rating
NEMA 1
Phase
Three
Item
Combination Soft Start
Starting Torque
Adjustable
Output Current
27 A
Inputs/Outputs
3
HP @ 3 Phase - 460V
20 hp
Enclosure Type
UL Type 1 General Purpose
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Includes
Pilot Light
For Use With
Compressors, Conveyors, Fans, Pumps
Acceleration Adjustment
1 to 60 sec
Output Power
20 hp @ 3 Phase, 460V AC
Control Method
Remote
Display Type
7 Segment
Accepts Input Control Signal
Remote Contact
Bypass Included
Yes
Start/Stop Control
Manual

Description

Combination Soft Start, Input Voltage 460 V AC, Output Current 27 A, Output Voltage 460V AC, Output Power 20 hp @ 3 Phase, 460V AC, Phase Three, Enclosure Rating NEMA 1, Enclosure Type UL Type 1 General Purpose, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.