This item is Discontinued.

Schneider Electric Enclosed Soft Start, 20 HP, NEMA 12,208V 863922UFA2BE06A07

Enclosed Soft Start, 20 HP, NEMA 12,208V (Discontinued)

  • Mfr # 863922UFA2BE06A07
  • Zoro # G4493447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UFA2BE06A07
Zoro #
G4493447
UPC #
094716004445
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Width
11.3 in
Overall Height
31.92 in
Overall Depth
12.65 in

Details

Communication Port
Modbus
Control Voltage
120V AC
Inputs/Outputs
3
Standards
UL Listed
Phase
Three
Protects
Circuit Breaker
Display
7 Segment
Application
Compressors, Conveyors, Fans, Pumps
Enclosure Rating
NEMA 12
Item
Combination Soft Start
Output Voltage
208V AC
HP @ 3 Phase - 208V
20 hp
Frequency
60Hz
With Bypass / No Bypass
With Bypass
Input Voltage
208 V AC
Starting Torque
Adjustable
Start Type
Torque ramp, Current limit, Booster start-up pulse
Ramp Time
1 to 60 sec
Output Current
59.4 A
Stop Time
Freewheel,Torque decel
Enclosure Type
UL Type 12K Industrial Use, Dust-Tight/Drip-Tight
Acceleration Adjustment
1 to 60 sec
Display Type
7 Segment
Output Power
20 hp @ 3 Phase, 208V AC
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
For Use With
Compressors, Conveyors, Fans, Pumps
Start/Stop Control
Manual
Accepts Input Control Signal
Remote Contact
Bypass Included
Yes
Includes
Pilot Light
Control Method
Remote

Description

Combination Soft Start, Input Voltage 208 V AC, Output Current 59.4 A, Output Voltage 208V AC, Output Power 20 hp @ 3 Phase, 208V AC, Phase Three, Enclosure Rating NEMA 12, Enclosure Type UL Type 12K Industrial Use, Dust-Tight/Drip-Tight, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.