This item is Discontinued.

Schneider Electric Enclosed Soft Start, 20 HP, NEMA 3R, 460V 863922UFH4BE06A07X10Z10

Enclosed Soft Start, 20 HP, NEMA 3R, 460V (Discontinued)

  • Mfr # 863922UFH4BE06A07X10Z10
  • Zoro # G4491435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863922UFH4BE06A07X10Z10
Zoro #
G4491435
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11.3 in
Depth
12.65 in
Height
31.92 in
Overall Width
11.3 in
Overall Depth
12.65 in
Overall Height
31.92 in

Details

Phase
Three
Output Current
27 A
Communication Port
Modbus
Item
Combination Soft Start
With Bypass / No Bypass
With Bypass
Standards
UL Listed
Output Voltage
460V AC
Enclosure Rating
NEMA 3R
Starting Torque
Adjustable
Frequency
60Hz
Application
Compressors, Conveyors, Fans, Pumps
Input Voltage
460 V AC
Control Voltage
120V AC
Stop Time
Freewheel,Torque decel
Ramp Time
1 to 60 sec
HP @ 3 Phase - 480V
20 hp
Display
7 Segment
Protects
Circuit Breaker
Inputs/Outputs
3
Start Type
Torque ramp, Current limit, Booster start-up pulse
HP @ 3 Phase - 460V
20 hp
Display Type
7 Segment
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Output Power
20 hp @ 3 Phase, 460V AC
Control Method
Remote
Accepts Input Control Signal
Remote Contact
Enclosure Type
UL Type 3R Outdoor Use
Acceleration Adjustment
1 to 60 sec
Start/Stop Control
Manual
Includes
Pilot Light
Bypass Included
Yes
For Use With
Compressors, Conveyors, Fans, Pumps

Description

Combination Soft Start, Input Voltage 460 V AC, Output Current 27 A, Output Voltage 460V AC, Output Power 20 hp @ 3 Phase, 460V AC, Phase Three, Enclosure Rating NEMA 3R, Enclosure Type UL Type 3R Outdoor Use, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.