This item is Discontinued.

Schneider Electric Enclosed Soft Start, 30 HP, NEMA 12,240V 863922UHA3BE06A07

Enclosed Soft Start, 30 HP, NEMA 12,240V (Discontinued)

  • Mfr # 863922UHA3BE06A07
  • Zoro # G4491776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UHA3BE06A07
Zoro #
G4491776
UPC #
094716004742
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Depth
12.65 in
Overall Height
31.92 in
Overall Width
11.3 in

Details

Item
Combination Soft Start
Frequency
60Hz
Output Current
80 A
Application
Compressors, Conveyors, Fans, Pumps
Stop Time
Freewheel,Torque decel
Phase
Three
Communication Port
Modbus
Start Type
Torque ramp, Current limit, Booster start-up pulse
Starting Torque
Adjustable
Protects
Circuit Breaker
Control Voltage
120V AC
Output Voltage
230V AC
Standards
UL Listed
Input Voltage
230 V AC
With Bypass / No Bypass
With Bypass
HP @ 3 Phase - 240V
30 hp
Display
7 Segment
Enclosure Rating
NEMA 12
Ramp Time
1 to 60 sec
Inputs/Outputs
3
HP @ 3 Phase - 230V
30 hp
Start/Stop Control
Manual
Acceleration Adjustment
1 to 60 sec
Accepts Input Control Signal
Remote Contact
Includes
Pilot Light
Bypass Included
Yes
Enclosure Type
UL Type 12K Industrial Use, Dust-Tight/Drip-Tight
For Use With
Compressors, Conveyors, Fans, Pumps
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Display Type
7 Segment
Output Power
30 hp @ 3 Phase, 230V AC
Control Method
Remote

Description

Combination Soft Start, Input Voltage 230 V AC, Output Current 80 A, Output Voltage 230V AC, Output Power 30 hp @ 3 Phase, 230V AC, Phase Three, Enclosure Rating NEMA 12, Enclosure Type UL Type 12K Industrial Use, Dust-Tight/Drip-Tight, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.